Motion
360SLV3-8M50

MEGADYNE
360SLV3-8M50

Synchronous & Timing Belts - 8M, 8 mm Pitch, 360 mm Pitch Length, 50 mm Width, 45 Teeth, Fiber Loaded Nitrile Material
MI ITEM #15249684
MFR #360SLV3-8M50
Price$78.25/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
360SLV3-8M50

Synchronous & Timing Belts - 8M, 8 mm Pitch, 360 mm Pitch Length, 50 mm Width, 45 Teeth, Fiber Loaded Nitrile Material
MI ITEM #15249684
MFR #360SLV3-8M50

Mfr description
360SLV3-8M50 RPP SILVER3 PRECUT&SLEEVES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.25/mm

Specifications

Dimensions

  • Overall Length
    360 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    360 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)