Motion
3850SLV3-14M65

MEGADYNE
3850SLV3-14M65

Synchronous & Timing Belts - 14M, 14 mm Pitch, 3850 mm Pitch Length, 65 mm Width, 275 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249695
MFR #3850SLV3-14M65
Price$1,442.73/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3850SLV3-14M65

Synchronous & Timing Belts - 14M, 14 mm Pitch, 3850 mm Pitch Length, 65 mm Width, 275 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249695
MFR #3850SLV3-14M65

Mfr description
3850SLV3-14M65 RPP SILVER3 PRECUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,442.73/mm

Specifications

Dimensions

  • Overall Length
    3850 mm
  • Overall Width  
    65 mm
  • Pitch
    14 mm
  • Pitch Length
    3850 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)