1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
475SLV3-5M21
Synchronous & Timing Belts - 5M, 5 mm Pitch, 475 mm Pitch Length, 21 mm Width, Fiber Loaded Nitrile Material
Mi Item #
15249740
MFR #
475SLV3-5M21
Price
$38.95
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 475SLV3-5M21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
475SLV3-5M21
Synchronous & Timing Belts - 5M, 5 mm Pitch, 475 mm Pitch Length, 21 mm Width, Fiber Loaded Nitrile Material
Mi Item #
15249740
MFR #
475SLV3-5M21
Mfr description
475SLV3-5M21 RPP SILVER3 PRECUT&SLEEVES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.95
/mm
Add to Cart
Specifications
Dimensions
Overall Length
475 mm
Overall
Width
21 mm
Pitch
5 mm
Pitch Length
475 mm
Details
Belt Type
5M
Material
Fiber Loaded Nitrile
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items