Motion
640SLV3-8M22

MEGADYNE
640SLV3-8M22

Synchronous & Timing Belts - 8M, 8 mm Pitch, 640 mm Pitch Length, 22 mm Width, 80 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249803
MFR #640SLV3-8M22
Price$61.27/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
640SLV3-8M22

Synchronous & Timing Belts - 8M, 8 mm Pitch, 640 mm Pitch Length, 22 mm Width, 80 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249803
MFR #640SLV3-8M22

Mfr description
640SLV3-8M22 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.27/mm

Specifications

Dimensions

  • Overall Length
    640 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    640 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)