Motion
720SLV3-8M42

MEGADYNE
720SLV3-8M42

Synchronous & Timing Belts - 8M, 8 mm Pitch, 720 mm Pitch Length, 42 mm Width, 90 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249827
MFR #720SLV3-8M42
Price$124.00/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
720SLV3-8M42

Synchronous & Timing Belts - 8M, 8 mm Pitch, 720 mm Pitch Length, 42 mm Width, 90 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249827
MFR #720SLV3-8M42

Mfr description
720SLV3-8M42 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.00/mm

Specifications

Dimensions

  • Overall Length
    720 mm
  • Overall Width  
    42 mm
  • Pitch
    8 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)