Motion
850SLV3-5M15

MEGADYNE
850SLV3-5M15

Micro V-belt - 850 mm Overall Length
Mi Item #15249860
MFR #850SLV3-5M15
Price$52.19/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
850SLV3-5M15

Micro V-belt - 850 mm Overall Length
Mi Item #15249860
MFR #850SLV3-5M15

Mfr description
850SLV3-5M15 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.19/mm

Specifications

Dimensions

  • Overall Length
    850 mm
  • Pitch Length
    850 mm

Details

  • Material
    Rubber
  • Product Type
    Industrial Micro-V Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)