Motion
960SLV3-8M12

MEGADYNE
960SLV3-8M12

Synchronous & Timing Belts - 8M, 8 mm Pitch, 960 mm Pitch Length, 12 mm Width, 120 Teeth, Fiber Loaded Nitrile Material
MI ITEM #15249887
MFR #960SLV3-8M12
Price$45.48/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
960SLV3-8M12

Synchronous & Timing Belts - 8M, 8 mm Pitch, 960 mm Pitch Length, 12 mm Width, 120 Teeth, Fiber Loaded Nitrile Material
MI ITEM #15249887
MFR #960SLV3-8M12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.48/mm

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    120

Overview

Mfr description
960SLV3-8M12 RPP SILVER3 PRECUT&SLEEVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought