1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
994SLV3-14M50
Synchronous & Timing Belts - 14M, 14 mm Pitch, 994 mm Pitch Length, 50 mm Width, 71 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249908
MFR #
994SLV3-14M50
List Price
$445.68
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 994SLV3-14M50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
994SLV3-14M50
Synchronous & Timing Belts - 14M, 14 mm Pitch, 994 mm Pitch Length, 50 mm Width, 71 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249908
MFR #
994SLV3-14M50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$445.68
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
994SLV3-14M50 RPP SILVER3 PRECUT&SLEEVES
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
994 mm
Overall Width
50 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
71
Pitch Length
994 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought