Motion
1106GLD2-14M40

MEGADYNE
1106GLD2-14M40

Synchronous & Timing Belts - 14M, 14 mm Pitch, 1106 mm Pitch Length, 40 mm Width, 79 Teeth, High-Performance NBR Material
MI ITEM #15249961
MFR #1106GLD2-14M40
Price$505.23/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1106GLD2-14M40

Synchronous & Timing Belts - 14M, 14 mm Pitch, 1106 mm Pitch Length, 40 mm Width, 79 Teeth, High-Performance NBR Material
MI ITEM #15249961
MFR #1106GLD2-14M40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$505.23/mm

Specifications

Dimensions

  • Overall Length
    1106 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    1106 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    79

Overview

Mfr description
1106GLD2-14M40 RPP GOLD2 PRECUT&SLEEVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought