Motion
1120GLD2-14M85

MEGADYNE
1120GLD2-14M85

Synchronous & Timing Belts - 14M, 14 mm Pitch, 1120 mm Pitch Length, 85 mm Width, 80 Teeth, High-Performance NBR Material
Mi Item #15249968
MFR #1120GLD2-14M85
Price$1,149.43/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1120GLD2-14M85

Synchronous & Timing Belts - 14M, 14 mm Pitch, 1120 mm Pitch Length, 85 mm Width, 80 Teeth, High-Performance NBR Material
Mi Item #15249968
MFR #1120GLD2-14M85

Mfr description
1120GLD2-14M85 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.43/mm

Specifications

Dimensions

  • Overall Length
    1120 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    1120 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)