Motion
1120GLD2-8M70

MEGADYNE
1120GLD2-8M70

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1120 mm Pitch Length, 70 mm Width, 140 Teeth, High-Performance NBR Material
Mi Item #15249984
MFR #1120GLD2-8M70
Price$420.97/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1120GLD2-8M70

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1120 mm Pitch Length, 70 mm Width, 140 Teeth, High-Performance NBR Material
Mi Item #15249984
MFR #1120GLD2-8M70

Mfr description
1120GLD2-8M70 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.97/mm

Specifications

Dimensions

  • Overall Length
    1120 mm
  • Overall Width  
    70 mm
  • Pitch
    8 mm
  • Pitch Length
    1120 mm

Details

  • Belt Type
    8M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)