1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1288GLD2-14M170
Synchronous & Timing Belts - 14M, 14 mm Pitch, 1288 mm Pitch Length, 170 mm Width, 92 Teeth, High-Performance NBR Material
MI ITEM #
15250061
MFR #
1288GLD2-14M170
List Price
$2,110.89
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1288GLD2-14M170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1288GLD2-14M170
Synchronous & Timing Belts - 14M, 14 mm Pitch, 1288 mm Pitch Length, 170 mm Width, 92 Teeth, High-Performance NBR Material
MI ITEM #
15250061
MFR #
1288GLD2-14M170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,110.89
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1288GLD2-14M170 RPP GOLD2 PRECUT&SLEEVES
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1288 mm
Overall Width
170 mm
Material
High-Performance NBR
Number Of Teeth
92
Pitch Length
1288 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought