1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1750GLD2-14M55
Synchronous & Timing Belts - 14M, 14 mm Pitch, 1750 mm Pitch Length, 55 mm Width, 125 Teeth, High-Performance NBR Material
MI ITEM #
15250201
MFR #
1750GLD2-14M55
List Price
$1,022.86
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1750GLD2-14M55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1750GLD2-14M55
Synchronous & Timing Belts - 14M, 14 mm Pitch, 1750 mm Pitch Length, 55 mm Width, 125 Teeth, High-Performance NBR Material
MI ITEM #
15250201
MFR #
1750GLD2-14M55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,022.86
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1750GLD2-14M55 RPP GOLD2 PRECUT&SLEEVES
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1750 mm
Overall Width
55 mm
Material
High-Performance NBR
Number Of Teeth
125
Pitch Length
1750 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought