1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1800GLD2-5M15
Synchronous & Timing Belts - 5M, 5 mm Pitch, 1800 mm Pitch Length, 15 mm Width, High-Performance NBR Material
MI ITEM #
15250242
MFR #
1800GLD2-5M15
List Price
$361.95
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1800GLD2-5M15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1800GLD2-5M15
Synchronous & Timing Belts - 5M, 5 mm Pitch, 1800 mm Pitch Length, 15 mm Width, High-Performance NBR Material
MI ITEM #
15250242
MFR #
1800GLD2-5M15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$361.95
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1800GLD2-5M15 RPP GOLD2 PRECUT&SLEEVES
Specifications
Belt Type
5M
Pitch
5 mm
Overall Length
1800 mm
Overall Width
15 mm
Material
High-Performance NBR
Pitch Length
1800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought