1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1800GLD2-8M20
Synchronous & Timing Belts - 8M, 8 mm Pitch, 1800 mm Pitch Length, 20 mm Width, 225 Teeth, High-Performance NBR Material
MI ITEM #
15250245
MFR #
1800GLD2-8M20
Your Price
$158.37
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1800GLD2-8M20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1800GLD2-8M20
Synchronous & Timing Belts - 8M, 8 mm Pitch, 1800 mm Pitch Length, 20 mm Width, 225 Teeth, High-Performance NBR Material
MI ITEM #
15250245
MFR #
1800GLD2-8M20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$158.37
/mm
(List
$182.13
)
Qty
Add to Cart
Overview
Mfr description
1800GLD2-8M20 RPP GOLD2 PRECUT&SLEEVES
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
1800 mm
Overall Width
20 mm
Material
High-Performance NBR
Number Of Teeth
225
Pitch Length
1800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought