1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2000GLD2-8M20
Synchronous & Timing Belts - 8M, 8 mm Pitch, 2000 mm Pitch Length, 20 mm Width, 250 Teeth, High-Performance NBR Material
MI ITEM #
15250309
MFR #
2000GLD2-8M20
List Price
$195.96
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2000GLD2-8M20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2000GLD2-8M20
Synchronous & Timing Belts - 8M, 8 mm Pitch, 2000 mm Pitch Length, 20 mm Width, 250 Teeth, High-Performance NBR Material
MI ITEM #
15250309
MFR #
2000GLD2-8M20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$195.96
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2000GLD2-8M20 RPP GOLD2 PRECUT&SLEEVES
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
2000 mm
Overall Width
20 mm
Material
High-Performance NBR
Number Of Teeth
250
Pitch Length
2000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought