Motion
2100GLD2-14M120

MEGADYNE
2100GLD2-14M120

Synchronous & Timing Belts - 14M, 14 mm Pitch, 2100 mm Pitch Length, 120 mm Width, 150 Teeth, High-Performance NBR Material
Mi Item #15250322
MFR #2100GLD2-14M120
Price$2,455.70/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2100GLD2-14M120

Synchronous & Timing Belts - 14M, 14 mm Pitch, 2100 mm Pitch Length, 120 mm Width, 150 Teeth, High-Performance NBR Material
Mi Item #15250322
MFR #2100GLD2-14M120

Mfr description
2100GLD2-14M120 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,455.70/mm

Specifications

Dimensions

  • Overall Length
    2100 mm
  • Overall Width  
    120 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)