Motion
2100GLD2-14M90

MEGADYNE
2100GLD2-14M90

Synchronous & Timing Belts - 14M, 14 mm Pitch, 2100 mm Pitch Length, 90 mm Width, 150 Teeth, High-Performance NBR Material
MI ITEM #15250334
MFR #2100GLD2-14M90
Price$1,814.18/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2100GLD2-14M90

Synchronous & Timing Belts - 14M, 14 mm Pitch, 2100 mm Pitch Length, 90 mm Width, 150 Teeth, High-Performance NBR Material
MI ITEM #15250334
MFR #2100GLD2-14M90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,814.18/mm

Specifications

Dimensions

  • Overall Length
    2100 mm
  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    150

Overview

Mfr description
2100GLD2-14M90 RPP GOLD2 PRECUT&SLEEVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought