Motion
2520GLD2-14M115

MEGADYNE
2520GLD2-14M115

Synchronous & Timing Belts - 14M, 14 mm Pitch, 2520 mm Pitch Length, 115 mm Width, 180 Teeth, High-Performance NBR Material
Mi Item #15250411
MFR #2520GLD2-14M115
Price$2,772.80/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2520GLD2-14M115

Synchronous & Timing Belts - 14M, 14 mm Pitch, 2520 mm Pitch Length, 115 mm Width, 180 Teeth, High-Performance NBR Material
Mi Item #15250411
MFR #2520GLD2-14M115

Mfr description
2520GLD2-14M115 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,772.80/mm

Specifications

Dimensions

  • Overall Length
    2520 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    2520 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)