1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2520GLD2-14M40
Synchronous & Timing Belts - 14M, 14 mm Pitch, 2520 mm Pitch Length, 40 mm Width, 180 Teeth, High-Performance NBR Material
MI ITEM #
15250413
MFR #
2520GLD2-14M40
Price
$878.54
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2520GLD2-14M40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2520GLD2-14M40
Synchronous & Timing Belts - 14M, 14 mm Pitch, 2520 mm Pitch Length, 40 mm Width, 180 Teeth, High-Performance NBR Material
MI ITEM #
15250413
MFR #
2520GLD2-14M40
Mfr description
2520GLD2-14M40 RPP GOLD2 PRECUT&SLEEVES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$878
.54
/mm
Add to Cart
Specifications
Dimensions
Overall Length
2520 mm
Overall
Width
40 mm
Pitch
14 mm
Pitch Length
2520 mm
Details
Belt Type
14M
Material
High-Performance NBR
Number Of
Teeth
180
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items