Motion
2520GLD2-8M36

MEGADYNE
2520GLD2-8M36

Synchronous & Timing Belts - 8M, 8 mm Pitch, 2520 mm Pitch Length, 36 mm Width, 315 Teeth, High-Performance NBR Material
Mi Item #15250420
MFR #2520GLD2-8M36
Price$443.04/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2520GLD2-8M36

Synchronous & Timing Belts - 8M, 8 mm Pitch, 2520 mm Pitch Length, 36 mm Width, 315 Teeth, High-Performance NBR Material
Mi Item #15250420
MFR #2520GLD2-8M36

Mfr description
2520GLD2-8M36 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.04/mm

Specifications

Dimensions

  • Overall Length
    2520 mm
  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    2520 mm

Details

  • Belt Type
    8M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)