Motion
2525GLD2-5M25

MEGADYNE
2525GLD2-5M25

Synchronous & Timing Belts - 5M, 5 mm Pitch, 2525 mm Pitch Length, 25 mm Width, 505 Teeth, High-Performance NBR Material
Mi Item #15250426
MFR #2525GLD2-5M25
Price$846.26/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2525GLD2-5M25

Synchronous & Timing Belts - 5M, 5 mm Pitch, 2525 mm Pitch Length, 25 mm Width, 505 Teeth, High-Performance NBR Material
Mi Item #15250426
MFR #2525GLD2-5M25

Mfr description
2525GLD2-5M25 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.26/mm

Specifications

Dimensions

  • Overall Length
    2525 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    2525 mm

Details

  • Belt Type
    5M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)