Motion
2600GLD2-8M22

MEGADYNE
2600GLD2-8M22

Synchronous & Timing Belts - 8M, 8 mm Pitch, 2600 mm Pitch Length, 22 mm Width, 325 Teeth, High-Performance NBR Material
Mi Item #15250446
MFR #2600GLD2-8M22
Price$263.86/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2600GLD2-8M22

Synchronous & Timing Belts - 8M, 8 mm Pitch, 2600 mm Pitch Length, 22 mm Width, 325 Teeth, High-Performance NBR Material
Mi Item #15250446
MFR #2600GLD2-8M22

Mfr description
2600GLD2-8M22 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.86/mm

Specifications

Dimensions

  • Overall Length
    2600 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    2600 mm

Details

  • Belt Type
    8M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)