Motion
265GLD2-5M25

MEGADYNE
265GLD2-5M25

Micro V-belt - 265 mm Overall Length
Mi Item #15250456
MFR #265GLD2-5M25
Price$88.82/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
265GLD2-5M25

Micro V-belt - 265 mm Overall Length
Mi Item #15250456
MFR #265GLD2-5M25

Mfr description
265GLD2-5M25 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.82/mm

Specifications

Dimensions

  • Overall Length
    265 mm
  • Pitch Length
    265 mm

Details

  • Material
    Rubber
  • Product Type
    Industrial Micro-V Belts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)