1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
280GLD2-5M09
Synchronous & Timing Belts - 5M, 5 mm Pitch, 280 mm Pitch Length, 9 mm Width, High-Performance NBR Material
Mi Item #
15250494
MFR #
280GLD2-5M09
Price
$33.77
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 280GLD2-5M09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
280GLD2-5M09
Synchronous & Timing Belts - 5M, 5 mm Pitch, 280 mm Pitch Length, 9 mm Width, High-Performance NBR Material
Mi Item #
15250494
MFR #
280GLD2-5M09
Mfr description
280GLD2-5M09 RPP GOLD2 PRECUT&SLEEVES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$33
.77
/mm
Add to Cart
Specifications
Dimensions
Overall Length
280 mm
Overall
Width
9 mm
Pitch
5 mm
Pitch Length
280 mm
Details
Belt Type
5M
Material
High-Performance NBR
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items