Motion
2840GLD2-8M12

MEGADYNE
2840GLD2-8M12

Synchronous & Timing Belts - 8M, 8 mm Pitch, 2840 mm Pitch Length, 12 mm Width, 355 Teeth, High-Performance NBR Material
Mi Item #15250497
MFR #2840GLD2-8M12
Price$163.02/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2840GLD2-8M12

Synchronous & Timing Belts - 8M, 8 mm Pitch, 2840 mm Pitch Length, 12 mm Width, 355 Teeth, High-Performance NBR Material
Mi Item #15250497
MFR #2840GLD2-8M12

Mfr description
2840GLD2-8M12 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.02/mm

Specifications

Dimensions

  • Overall Length
    2840 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    2840 mm

Details

  • Belt Type
    8M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)