1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
325GLD2-5M09
Synchronous & Timing Belts - 5M, 5 mm Pitch, 325 mm Pitch Length, 9 mm Width, High-Performance NBR Material
MI ITEM #
15250565
MFR #
325GLD2-5M09
List Price
$39.20
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 325GLD2-5M09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
325GLD2-5M09
Synchronous & Timing Belts - 5M, 5 mm Pitch, 325 mm Pitch Length, 9 mm Width, High-Performance NBR Material
MI ITEM #
15250565
MFR #
325GLD2-5M09
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$39.20
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
325GLD2-5M09 RPP GOLD2 PRECUT&SLEEVES
Specifications
Belt Type
5M
Pitch
5 mm
Overall Length
325 mm
Overall Width
9 mm
Material
High-Performance NBR
Pitch Length
325 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought