1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
416GLD2-8M48
Synchronous & Timing Belts - 8M, 8 mm Pitch, 416 mm Pitch Length, 48 mm Width, 52 Teeth, High-Performance NBR Material
MI ITEM #
15250671
MFR #
416GLD2-8M48
List Price
$126.29
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 416GLD2-8M48
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
416GLD2-8M48
Synchronous & Timing Belts - 8M, 8 mm Pitch, 416 mm Pitch Length, 48 mm Width, 52 Teeth, High-Performance NBR Material
MI ITEM #
15250671
MFR #
416GLD2-8M48
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$126.29
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
416GLD2-8M48 RPP GOLD2 PRECUT&SLEEVES
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
416 mm
Overall Width
48 mm
Material
High-Performance NBR
Number Of Teeth
52
Pitch Length
416 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought