1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
580GLD2-5M15
Synchronous & Timing Belts - 5M, 5 mm Pitch, 580 mm Pitch Length, 15 mm Width, High-Performance NBR Material
Mi Item #
15250798
MFR #
580GLD2-5M15
Price
$116.62
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 580GLD2-5M15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
580GLD2-5M15
Synchronous & Timing Belts - 5M, 5 mm Pitch, 580 mm Pitch Length, 15 mm Width, High-Performance NBR Material
Mi Item #
15250798
MFR #
580GLD2-5M15
Mfr description
580GLD2-5M15 RPP GOLD2 PRECUT&SLEEVES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$116
.62
/mm
Add to Cart
Specifications
Dimensions
Overall Length
580 mm
Overall
Width
15 mm
Pitch
5 mm
Pitch Length
580 mm
Details
Belt Type
5M
Material
High-Performance NBR
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items