Motion
680GLD2-8M10

MEGADYNE
680GLD2-8M10

Synchronous & Timing Belts - 8M, 8 mm Pitch, 680 mm Pitch Length, 10 mm Width, 85 Teeth, High-Performance NBR Material
Mi Item #15250855
MFR #680GLD2-8M10
Price$42.83/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
680GLD2-8M10

Synchronous & Timing Belts - 8M, 8 mm Pitch, 680 mm Pitch Length, 10 mm Width, 85 Teeth, High-Performance NBR Material
Mi Item #15250855
MFR #680GLD2-8M10

Mfr description
680GLD2-8M10 RPP GOLD2 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.83/mm

Specifications

Dimensions

  • Overall Length
    680 mm
  • Overall Width  
    10 mm
  • Pitch
    8 mm
  • Pitch Length
    680 mm

Details

  • Belt Type
    8M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)