Motion
5040-40
Hydraulic Return & Suction Hose - 2-1/2 in ID, 60 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15251027
MFR #5040-40
Price$31.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Return & Suction Hose - 2-1/2 in ID, 60 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15251027
MFR #5040-40

Mfr description
5040-40 2-1/2" - SAE 100R4 OIL RETURN HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.08/ft

Specifications

Dimensions

  • Hose Dash Size
    40
  • Nominal Hose Inner Diameter  
    2-1/2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)