Motion
11692102055

PFANNENBERG
11692102055

11692102055
Mi Item #15252459
MFR #11692102055
Price$1,483.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11692102055

11692102055
Mi Item #15252459
MFR #11692102055

Mfr description
11692102055 PTF 1200 230V TYPE 12 FF LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,483.44/each

Specifications

Dimensions

  • Depth
    6.10 in
  • Height
    11.81 in
  • Weight
    14.40 lbs
  • Width
    11.81 in

Details

  • Color
    Light Grey - RAL 7035
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12 - fleece filter
  • Fan Type
    Top Mount Filter Fan
  • Filter Efficiency
    0.81
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Frequency
    50/60 Hz
  • L10 Service Life
    70,000 hrs
  • Material
    Sheet steel, cover powder-coated, snap-in housing made of injection-moulded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO
  • Maximum Air Flow
    512 cfm
  • Mounting Style
    Top Mount
  • Power Consumption
    170 W
  • Series
    PTF Series Top Mount Filterfans 4.0™
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    ball bearing
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel
  • Unimpeded Airflow
    589 cfm
  • Voltage
    230 V ac
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)