Motion
11692152055

PFANNENBERG
11692152055

11692152055
MI ITEM #15252460
MFR #11692152055
List Price$1,483.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11692152055

11692152055
MI ITEM #15252460
MFR #11692152055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,483.44/each for your price

Overview

Mfr description
11692152055 PTF 1200 115V TYPE 12 FF LT

Specifications

  • Environmental Comp
    Indoor
  • Fan Type
    Top Mount Filter Fan
  • Unimpeded Airflow
    589 cfm
  • Voltage
    115 V ac
  • Frequency
    50/60 Hz
  • Color
    Light Grey - RAL 7035
  • Mounting Style
    Top Mount
  • Series
    PTF Series Top Mount Filterfans 4.0™
  • Material
    Sheet steel, cover powder-coated, snap-in housing made of injection-moulded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO
  • Maximum Air Flow
    512 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    170 W
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Filter Efficiency
    0.81
  • Type Of Bearing
    ball bearing
  • L10 Service Life
    70,000 hrs
  • Environmental Protection Standard
    Type 12 - fleece filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    14.40 lbs
  • Width
    11.81 in
  • Height
    11.81 in
  • Depth
    6.10 in
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought