Motion
SAFSA-P4B-TRB-2 15/16E

TIMKEN
SAFSA-P4B-TRB-2 15/16E

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material, Heavy Duty
Mi Item #15255525
MFR #SAFSA-P4B-TRB-2 15/16E
Price$1,913.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFSA-P4B-TRB-2 15/16E

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material, Heavy Duty
Mi Item #15255525
MFR #SAFSA-P4B-TRB-2 15/16E

Mfr description
SAFSA-P4B-TRB-2 15/16E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,913.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.7500 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Housing Width
    7.5000 in
  • Inside Diameter
    2.9375 in
  • Length
    12.6260 in
  • Overall Width
    7.5000 in
  • Shaft Diameter
    2.9375 in
  • Width
    7.5000 in, 190.50 mm

Details

  • Application
    Aggregate, Mining, Power Generation, Steel
  • Bearing Type
    Self-Aligning Tapered Roller Bearing
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    12300 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    SAF Self-Aligning
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Self-Aligning Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Steel
  • Max Rpm
    2060 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Self-Aligning Tapered
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    61200 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Self-Aligning Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)