Motion
SAFSA-P4B-TRB-6 7/16

TIMKEN
SAFSA-P4B-TRB-6 7/16

Roller Bearing Pillow Block - 6.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material, Heavy Duty
Mi Item #15255529
MFR #SAFSA-P4B-TRB-6 7/16
Price$13,944.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFSA-P4B-TRB-6 7/16

Roller Bearing Pillow Block - 6.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material, Heavy Duty
Mi Item #15255529
MFR #SAFSA-P4B-TRB-6 7/16

Mfr description
SAFSA-P4B-TRB-6 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,944.64/each

Specifications

Dimensions

  • Base Height
    7.5000 in
  • Base To Bore Centerline
    7.5000 in
  • Base Width
    7.1250 in
  • Bolt Center Diameter
    20.8800 to 23.6300 in
  • Bolt Center To Center Length
    20.8800 to 23.6300 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    6.4375 in
  • Bore Inside Diameter
    6.4375 in
  • Bore Length
    10.5000 in
  • Housing Dimensions
    26-3/4 x 18-5/16 x 15-31/32 in
  • Housing Width
    18.3125 in
  • Inner Race Width
    10.5000 in
  • Inside Diameter
    6.4375 in
  • Length
    26.7500 in
  • Length Through Bore
    10.5000 in
  • Max Bolt Hole Spacing
    23.6250 in
  • Min Bolt Hole Spacing
    20.8750 in
  • Overall Width
    18.3125 in
  • Shaft Diameter
    6.4375 in
  • Width
    18.3125 in, 465.10 mm

Details

  • Additional Details
    Designed to accept +/-4 °of misalignment
  • Application
    Aggregate, Mining, Power Generation, Steel
  • Bearing Type
    Self-Aligning Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    20.8800 to 23.6300 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Powder Coated
  • Grease Type
    Premium Industrial
  • Housing Configuration
    4-Bolt Base
  • Housing Material
    Cast Steel
  • Housing Type
    SAF Self-Aligning
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Self-Aligning Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SAFSA-P4B-TRB-6 7/16
  • Manufacturer Product Page
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Self-Aligning Tapered
  • Self Aligning
    Yes
  • Series
    SAFSA
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Self-Aligning Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)