Motion
SAFSA-P4B-TRB-7

TIMKEN
SAFSA-P4B-TRB-7

Roller Bearing Pillow Block - 7.0000 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material
Mi Item #15255531
MFR #SAFSA-P4B-TRB-7
Price$17,477.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFSA-P4B-TRB-7

Roller Bearing Pillow Block - 7.0000 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material
Mi Item #15255531
MFR #SAFSA-P4B-TRB-7

Mfr description
SAFSA-P4B-TRB-7 PIL BLK UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,477.57/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Base Width
    10.5000 in
  • Bolt Center Diameter
    21-5/8 to 24-3/8 in
  • Bolt Center To Center Length
    21.6250 to 24.3750 in
  • Bolt Hole Diameter
    1.3750 in
  • Bolt Size
    1.2500 in | 31.75 mm
  • Bore Diameter  
    7.0000 in
  • Bore Inside Diameter
    7.0000 in
  • Housing Width
    18.3125 in
  • Inside Diameter
    7.0000 in
  • Length
    28.0000 in
  • Overall Width
    18.3125 in
  • Shaft Diameter
    7.0000 in
  • Width
    18.3125 in, 465.10 mm

Details

  • Additional Details
    SAF Self-Aligning Housing | Powder Coat Housing | 1/8 in pipe thread grease fitting
  • Application
    Aggregate, Mining, Power Generation, Steel
  • Bearing Type
    Self-Aligning Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    21-5/8 to 24-3/8 in
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Housing Type
    SAF Self-Aligning
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Self-Aligning Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Premium Industrial Grease
  • Lubrication Type
    Premium Industrial Grease
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Self-Aligning Tapered
  • Self Aligning
    Yes
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Self-Aligning Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)