Motion
SAFSA-P4B-TRB-2 7/16

TIMKEN
SAFSA-P4B-TRB-2 7/16

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material
MI ITEM #15256432
MFR #SAFSA-P4B-TRB-2 7/16
Price$1,337.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFSA-P4B-TRB-2 7/16

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material
MI ITEM #15256432
MFR #SAFSA-P4B-TRB-2 7/16

Mfr description
SAFSA-P4B-TRB-2 7/16 PIL BLK UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,337.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    7-15/16 to 9-11/16 in
  • Bolt Center To Center Length
    7.9375 to 9.6875 in
  • Bolt Hole Diameter
    0.6875 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Housing Width
    6.4063 in
  • Inside Diameter
    2.4375 in
  • Length
    10.8750 in
  • Overall Width
    6.4063 in
  • Shaft Diameter
    2.4375 in
  • Width
    6.4063 in, 162.71 mm

Details

  • Additional Details
    Powder Coat | Grease - Premium Industrial | 1/8 in pipe thread grease fitting
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    7-15/16 to 9-11/16 in
  • Dynamic Load Capacity
    11600 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Housing Type
    SAF Self-Aligning
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Steel
  • Max Rpm
    2420 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Self Aligning
    Yes
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)