Overview
Mfr description
734202595 8PCS-2F POWER CRIMP COUPLINGS
Specifications
- End GenderFerrule
- Hose Inside Diameter0.5000 in
- MaterialSteel
- Fitting ShapeFerrule
- ConfigurationStraight
- End Type 1Ferrule
- Fitting TypeFerrule
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data