Motion
M710

BRADY
M710

M710 Label Printer
MI ITEM #15262631
MFR #M710
Price$1,264.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M710

M710 Label Printer
MI ITEM #15262631
MFR #M710

Mfr description
M710 LABEL MACHINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,264.67/each

Specifications

Dimensions

  • Display Size
    2.12 x 2.81 in

Details

  • Barcode Capablity
    Yes
  • Batteries Included
    Yes
  • Color Printing Capability
    Single Color
  • Cutter Type
    Auto Cutter
  • Display Resolution
    320 x 240 pixels
  • Display Type
    Color LCD Touch Screen
  • Includes
    (1) 2 Year Limited Warranty, (1) AC Adapter/Battery Charger (M710-AC), (1) Free Brady Workstation Design & Print Essentials Insert Download, (1) Halogen Free Printer Ribbon (M7-R6000), (1) M710 Label Printer (M710), (1) Media Adapter (M71-ADAPT-BK), (1) QuickStart Guide, (1) Rechargeable Battery (M-LION-BATTERY), (1) USB Cable (USB-C-A-CABLE), (1) Users Guide, (1) White Indoor Outdoor Vinyl Label Roll (M7C-1000-595-WT), (1) Drivers
  • Power Supply Voltage
    110 - 240 V
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)