Motion
USH12

Unibor
USH12

1/2 in SiteHero Impact Wrench Adapter
Mi Item #15265614
MFR #USH12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
USH12

1/2 in SiteHero Impact Wrench Adapter
Mi Item #15265614
MFR #USH12

Mfr description
USH12 1/2" SITEHERO IMPACT WRENCH ADAPTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    1.2500 in
  • Weight
    0.20 lb

Details

  • Material
    M2 HIGH SPEED STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)