1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Unibor
SD125500
SiteHero 1/8 in to 1/ in2 Step Drill
Mi Item #
15265616
MFR #
SD125500
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Unibor SD125500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unibor
SD125500
SiteHero 1/8 in to 1/ in2 Step Drill
Mi Item #
15265616
MFR #
SD125500
Mfr description
SD125500 SITEHERO 1/8" TO 1/"2 STEP DRIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Bit Diameter
1/8 - 1/2 in
Overall Width
0.5000 in
Shank Size
7/16 in
Weight
0.10 lb
Details
Material
M2 HIGH SPEED STEEL
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items