Motion
SR312562

Unibor
SR312562

SiteHero Step Reamer 5/16 in & 3/8 in & 7/16 in & 1/2 in & 9/16 in
Mi Item #15265620
MFR #SR312562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
SR312562

SiteHero Step Reamer 5/16 in & 3/8 in & 7/16 in & 1/2 in & 9/16 in
Mi Item #15265620
MFR #SR312562

Mfr description
SR312562 SITEHERO STEP REAMER 5/16" & 3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Range
    5/16 - 9/16 in
  • Drill Bit Diameter
    5/16 - 9/16 in
  • Overall Width
    0.5620 in
  • Shank Size
    7/16 in
  • Weight
    0.10 lb

Details

  • Material
    M2 HIGH SPEED STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)