Motion
SR8121062

Unibor
SR8121062

SiteHero Step Reamer 13/16 in & 7/8 in & 15/16 in & 1 in & 1-1/16 in
Mi Item #15265622
MFR #SR8121062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
SR8121062

SiteHero Step Reamer 13/16 in & 7/8 in & 15/16 in & 1 in & 1-1/16 in
Mi Item #15265622
MFR #SR8121062

Mfr description
SR8121062 SITEHERO STEP REAMER 13/16" &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Range
    13/16 - 1-1/16 in
  • Drill Bit Diameter
    13/16 - 1-1/16 in
  • Overall Width
    1.0620 in
  • Shank Size
    7/16 in
  • Weight
    0.25 lb

Details

  • Material
    M2 HIGH SPEED STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)