Motion
TP1000

Unibor
TP1000

SiteHero - 1 in UNC - Spiral Point Tap
Mi Item #15265647
MFR #TP1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
TP1000

SiteHero - 1 in UNC - Spiral Point Tap
Mi Item #15265647
MFR #TP1000

Mfr description
TP1000 SITEHERO - 1" UNC - SPIRAL POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Diameter
    1 in
  • Overall Width
    1.0000 in
  • Shank Size
    7/16 in
  • Weight
    0.40 lb

Details

  • Material
    M2 HIGH SPEED STEEL
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)