Motion
P4B-DI-315E-WD-MOD PHYMET MPI-0779

DODGE
P4B-DI-315E-WD-MOD PHYMET MPI-0779

Pillow Block Roller Bearing Unit - 3.9375 in Bore
Mi Item #15266764
MFR #P4B-DI-315E-WD-MOD PHYMET MPI-0779
Price$9,131.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-315E-WD-MOD PHYMET MPI-0779

Pillow Block Roller Bearing Unit - 3.9375 in Bore
Mi Item #15266764
MFR #P4B-DI-315E-WD-MOD PHYMET MPI-0779

Mfr description
145714 P4B-DI-315E-WD-MOD PHYMET MPI-077
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,131.21/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Inside Diameter
    3.9375 in
  • Shaft Diameter
    3.9375 in
  • Weight
    115 lbs

Details

  • Measurement Standard
    Imperial
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)