Motion
P4B-E-315R MOD

DODGE
P4B-E-315R MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Base Mount
Mi Item #15266770
MFR #P4B-E-315R MOD
Price$1,229.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-315R MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Base Mount
Mi Item #15266770
MFR #P4B-E-315R MOD

Mfr description
145731 P4B-E-315R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,229.22/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Inside Diameter
    3.9375 in
  • Shaft Diameter
    3.9375 in
  • Weight
    68.51 lbs

Details

  • Bearing Type
    Tapered Roller
  • Insert Bearing Type
    Tapered Roller
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    Type E-Xtra
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)