Motion
P4B528-ISAF-415RE MOD

DODGE
P4B528-ISAF-415RE MOD

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Expansion Bearing (Floating)
Mi Item #15266783
MFR #P4B528-ISAF-415RE MOD
Price$7,049.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B528-ISAF-415RE MOD

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Expansion Bearing (Floating)
Mi Item #15266783
MFR #P4B528-ISAF-415RE MOD

Mfr description
145751 P4B528-ISAF-415RE MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,049.34/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Inside Diameter
    4.9375 in
  • Shaft Diameter
    4.9375 in
  • Weight
    196.4 lbs

Details

  • Additional Details
    Built on demand (BOD)
  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    P4B528-ISAF-415RE MOD
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ISAF
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)