Motion
P2B517-ISAF-215RE MOD

DODGE
P2B517-ISAF-215RE MOD

Pillow Block Roller Bearing Unit - 2-Bolt Base Mount
Mi Item #15266788
MFR #P2B517-ISAF-215RE MOD
Price$2,167.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B517-ISAF-215RE MOD

Pillow Block Roller Bearing Unit - 2-Bolt Base Mount
Mi Item #15266788
MFR #P2B517-ISAF-215RE MOD

Mfr description
145758 P2B517-ISAF-215RE MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,167.74/each

Specifications

Dimensions

  • Weight
    40 lbs

Details

  • Component Type
    Standard
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B517-ISAF-215RE MOD
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    ISAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)