Specifications
Dimensions
- Weight65.6 lbs
Details
- Housing TypePillow Block
- Manufacturer Catalog NumberP2B520-ISAF-307RE MOD
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Product TypePillow Block Roller Bearing Units
Overview
Mfr description
145759 P2B520-ISAF-307RE MOD