Motion
P4B532-ISAF-507RE MOD

DODGE
P4B532-ISAF-507RE MOD

Pillow Block Roller Bearing Unit - 4-Bolt Pillow Block Mount
Mi Item #15266792
MFR #P4B532-ISAF-507RE MOD
Price$10,196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-ISAF-507RE MOD

Pillow Block Roller Bearing Unit - 4-Bolt Pillow Block Mount
Mi Item #15266792
MFR #P4B532-ISAF-507RE MOD

Mfr description
145761 P4B532-ISAF-507RE MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,196.25/each

Specifications

Dimensions

  • Weight
    183 lbs

Details

  • Additional Details
    MOD
  • Bearing Number
    ISAF-507RE
  • Component Type
    Complete Assembly
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    145761
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    ISAF-507RE
  • Series
    ISAF
  • Type
    4-Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)